Shop All Brushes
Tough Guy
14" Floor Brush
Mfr # 1DU84
Zoro # G2314724
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Brush Head
- Bristle Firmness Medium
- Bristle Color Black
- Handle Length Not Included
- Handle Color Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | Not Included |
Brush Width | 14 in |
Bristle Length | 3 in |
Trim Length | 3 in |
Block Size | 14 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Block Depth | 2 5/8 in |
Block Width | 14 in |
Brush Size | 14 in |
Description
Floor Brush Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Rough, Sweep Face 14 in, Bristle Length 3 in, Bristle Color Black, Block Material Wood, Bristle Firmness Medium, Connection Thread Type Standard, Chemical Resistant No, Block Depth 2 5/8 in, Block Width 14 in, FDA Compliant No, Acid Resistant No, Color Coding System No, Block Color Natural, Curved Block No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Carpet Extraction Cleaner, 0.5 gal. Jug (27A)
- GLOBAL INDUSTRIAL Liquid Pink, 4 PK (641370)
- KOBLENZ Koblenz P820B The Cleaning Machine Shampooer & Polisher (P820B)
- MIDLAB Nattura Super Mega Mop Neutral Cleaner, 2PK (956500-39)
- TOUGH GUY 8" White Drain Tube and Pipe Hook Brush (2KE99)
- TOUGH GUY Flue Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall (2XTE6)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall (2VHD3)
- TOUGH GUY 18" Floor Brush, Tampico (1A842)
- TOUGH GUY Tube and Pipe Brush, 19 in L Handle, 5 in L Brush, White, Wire, 24 in L Overall (1YTC2)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVG2)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70395)
- Tough Guy Brushes