Shop All Hand Soap Dispenser Refills
Tough Guy
1200 ml Foam Hand Soap Cartridge
Mfr # 3FPN3
Zoro # G2563583
product price: $92.29
/pk 2, $46.15/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Unscented
- Application Hand Cleansing
- Hygiene Form Foam
- Hygiene Properties Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free
- Packaging Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3FPN3
- Zoro # G2563583
- UPC # 190735704578
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1200 ml |
Container Size | 1,200 mL |
Details
Fragrance | Unscented |
Item | Hand Soap |
Application | Hand Cleansing |
Hygiene Form | Foam |
Hygiene Properties | Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free |
Packaging Type | Cartridge |
Green Certification or Other Recognition | Green Seal Certified |
Requires Dispenser | Yes |
Hygiene Series | Tough Guy |
Uses Dispenser | Mfr. No. 3FPN5 |
Standards | EcoLogo Certified UL 2784, USDA Biobased |
Color | Pink |
Container Type | Cartridge |
Series | TFX |
Features | Uses Less Soap Than Liquid Hand Cleaners |
Refill Type | Bulk |
Form | Foam |
Includes Grit | No |
Removes | Grime |
Product Type | Hand Soap |
NSF Rating | E1 |
Manufacturer Dispenser Part Number | 3FPN5 |
Description
Hand Soap, Color Pink, Form Foam, Product Type Hand Soap, Series TFX, Container Size 1,200 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 3FPN5, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application Hand Cleansing, NSF Rating E1, Removes Grime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH BRANDS Global Industrial„¢ Recycled Mixed Color Cut Rags, 50 Lb. Box (R020-C45-PU*50)
- GREEN GOBBLER Liquid Drain Clog Remover 1 gal (G0665)
- PIG Sorbents, 36 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (MAT175)
- SWIFFER Heavy Duty Dusters Refill, Dust Lock Fiber, 2" X 6", Yellow, PK33 (99035)
- TOUGH GUY 1,250 mL Foam Hand Soap Box, 4 PK (55KJ51)
- TOUGH GUY 1,250 mL Foam Hand Soap Box, 4 PK (55KJ50)
- TOUGH GUY 5000 ml Liquid Hand Soap Cartridge (3FPN9)
- TOUGH GUY 1 gal. Foam Hand Soap Jug (5005-04-B5PCB)
- TOUGH GUY 1200 ml Foam Hand Soap Cartridge (3FPN4)
- TOUGH GUY 1 gal. Liquid Hand Soap Jug (1887-04)
- ZEP 1 gal Personal Soaps 4 PK (R46124)
- Tough Guy Hand Soap Dispenser Refills