Shop All Brooms
Tough Guy
12 in Sweep Face Broom, Stiff, Natural, Tan
Mfr # 90769
Zoro # G4593102
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Natural
- Sweep Face 12 in
- Bristle Length 8 in
- Bristle Material Palmyra
- Bristle Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 8 in |
Broom Handle Length | 55 in |
Broom Handle Diameter | 1 in |
Details
Bristle Type | Natural |
Sweep Face | 12 in |
Bristle Material | Palmyra |
Bristle Color | Tan |
Block Material | None |
Handle Color | Natural Wood |
Item | Broom |
Features | Acid Resistant |
Color | Tan |
Broom Handle Material | Wood |
Chemical Resistant | No |
Broom Grade | Heavy-Duty |
Broom Handle Color | Natural Wood |
Bristle Firmness | Stiff |
Handle Connection Type | None |
For Surface Texture | Rough |
For Surface Textures | For Rough Surfaces |
Description
Corn Broom, Broom Type Corn Broom, Bristle Material Palmyra, For Surface Texture Rough, Sweep Face 12 in, Bristle Length 8 in, Bristle Color Tan, Block Material None, Handle Length 55 in, Handle Material Wood, Handle Color Wood, Handle Connection Type None, Chemical Resistant No, Tool Type Broom, Acid Resistant No, Color Coding System No, Bristle Firmness Stiff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA CHEMPACS Showers and Stuff, Tom Shirley, 1 qt., PK12 (2-347)
- EX-CELL KAISER Ex-Cell Kaiser 63-BG BLX Tabletop Ashtray with Stainless Steel Flip Top; Black (63-BG BLX)
- GOJO 1,250 mL Personal Soaps Refill (5161-03)
- DIVERSEY Floor Cleaner, Liquid, 1 gal., Floral, PK4 (9BP92017)
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (48LZ31)
- TOUGH GUY 12 in Sweep Face Broom, Stiff, Natural, Brown (90547)
- TOUGH GUY 24 in Sweep Face Broom Head, Stiff, Synthetic, Blue (4GU68)
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, Blue (48LZ30)
- TOUGH GUY 36 in Sweep Face Broom Head, Medium, Yellow (3U768)
- TOUGH GUY 30 in Sweep Face Broom Head, Medium/Soft Combination, Synthetic, Gray (4KNC3)
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, White (31045)
- Tough Guy Brooms