Shop All Brooms
Tough Guy
12 in Sweep Face Broom, Stiff, Natural, Brown
Mfr # 90547
Zoro # G4630351
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Natural
- Sweep Face 12 in
- Bristle Length 1 in
- Bristle Material Palmyra
- Bristle Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 1 in |
Broom Handle Length | 45 in |
Broom Handle Diameter | 1 in |
Details
Bristle Type | Natural |
Sweep Face | 12 in |
Bristle Material | Palmyra |
Bristle Color | Brown |
Block Material | None |
Handle Color | Natural Wood |
Item | Broom |
Broom Handle Color | Natural Wood |
Broom Handle Material | Wood |
Color | Tan |
Chemical Resistant | No |
Features | Acid Resistant |
For Surface Texture | Rough |
Handle Connection Type | None |
Bristle Firmness | Stiff |
For Surface Textures | For Rough Surfaces |
Description
Corn Broom Head, Broom Type Corn Broom, Bristle Material Palmyra, For Surface Texture Rough, Sweep Face 12 in, Bristle Length 11 in, Bristle Color Brown, Block Material None, Handle Length 45 in, Handle Material Wood, Handle Color Wood, Handle Connection Type None, Chemical Resistant No, Tool Type Broom, Acid Resistant No, Color Coding System No, Bristle Firmness Stiff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch-Brite Extreme Scrub Heavy Duty Scouring Pad For Grill 4.4 in. L , 2PK (77222-R)
- TOUGH GUY 84 in Sweep Face Broom, Stiff, Synthetic, Black (3PCC3)
- ENPAC Absorbent Roll, 150 ft.L. (ENP URB30150)
- BOARDWALK Dust Mop, Clip-On Connection, Black, Zinc Plated, BWK1424 (BWK1424)
- TOUGH GUY 18 in Sweep Face Broom, Medium, Synthetic, Brown (59JM43)
- TOUGH GUY 12 1/2 in Sweep Face Broom Brace, Silver (1VAD2)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, White (2KU14)
- TOUGH GUY 24 in Sweep Face Broom, Stiff, Synthetic, Maroon (90648)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Synthetic, Gray (4KNC2)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Yellow (1VAC4)
- RUBBERMAID COMMERCIAL Push Broom, Medium Surface, 24" (1960463)
- Tough Guy Brooms