Shop All Brooms
Tough Guy
12 in Sweep Face Broom, Medium, Synthetic, Yellow
Mfr # 2KU15
Zoro # G3255095
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 12 in
- Bristle Length 7 in
- Bristle Material Polyethylene
- Bristle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 7 in |
Broom Handle Length | 48 in |
Broom Handle Diameter | 1 3/4 in |
Block Width | 1 in |
Block Depth | 9 in |
Description
Angle Broom, Broom Type Angle Broom, Bristle Material Polyethylene, For Surface Texture Multi-Surface, Sweep Face 12 in, Bristle Length 7 in, Bristle Color Yellow, Block Material Plastic, Handle Length 48 in, Handle Material Fiberglass, Handle Color Yellow, Handle Connection Type Threaded, Chemical Resistant Yes, Features Ergonomic Shape, Tool Type Broom, Block Depth 9 in, Block Width 1 in, Surface Type Dry, FDA Compliant No, Acid Resistant Yes, Color Coding System Yes, Handle Diameter 1 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Drum Top HEPA Wet/Dry Vacuum, 55 Gallon Cap. (641753)
- UNGER Nifty Nabber Trigger Grip, Green (UNGNT090)
- METHOD Lemon Mint Scent Liquid Dish Soap Refill 54 oz (328100)
- OIL-DRI EcoSweep Non-Sanded Sweeping Compound (L91050EN)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Natural, Black (4KNA3)
- TOUGH GUY 18 in Sweep Face Broom Head, Soft, Synthetic, Black (2PYV4)
- TOUGH GUY 29 in Sweep Face Broom Head, Soft/Stiff Combination, Black (12L011)
- TOUGH GUY 14 in Sweep Face Broom Head, Stiff, Natural, Natural (6PVY0)
- TOUGH GUY TOUGH GUY Bristle Refill (3PCC5)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Synthetic, Blue (12L009)
- TOUGH GUY 24 in Sweep Face Broom, Medium, Synthetic, Brown (59JM44)
- Tough Guy Brooms