Shop All Brooms
Tough Guy
12 in Sweep Face Broom, Medium, Synthetic, Green
Mfr # 2KU17
Zoro # G2615584
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 12 in
- Bristle Length 7 in
- Bristle Material Polyethylene
- Bristle Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 7 in |
Broom Handle Length | 48 in |
Broom Handle Diameter | 1 in |
Block Depth | 9 in |
Block Width | 1 in |
Description
Angle Broom, Broom Type Angle Broom, Bristle Material Polyproplene, For Surface Texture Multi-Surface, Sweep Face 12 in, Bristle Length 7 in, Bristle Color Green, Block Material Plastic, Handle Length 48 in, Handle Material Fiberglass, Handle Color Green, Handle Connection Type Threaded, Chemical Resistant Yes, Features Ergonomic Shape, Tool Type Broom, Block Depth 9 in, Block Width 1 in, Surface Type Dry, FDA Compliant No, Acid Resistant Yes, Color Coding System Yes, Handle Diameter 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE PADS Floor Pads, 13", Red, PK5 (PAD 4013 RED)
- BISSELL COMMERCIAL Floor Scrubber/Polisher, 8 1/4 in, 400 RPM (CC1000-LI)
- WEILER 24" Vortec ProSweep Floor Brush, Polystyrene Border w Blk Polypropylene (25235)
- NILFISK Replacement Eliminator Dust Brush (0107031000)
- TOUGH GUY 18 in Sweep Face Broom Head, Soft, Natural, Black (4KMZ9)
- TOUGH GUY 18 in Sweep Face Broom Head, Medium, Brown (1A846)
- TOUGH GUY 11 in Sweep Face Broom, Medium, Synthetic, Silver (6MPT8)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Synthetic, Red (12L034)
- TOUGH GUY 18 in Sweep Face Broom Head, Soft, Green (3U766)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium/Soft Combination, Gray (4GU67)
- CARLISLE FOODSERVICE Omni Sweep, 18", Red, PK12 (41890EC05)
- Tough Guy Brooms