Shop All Brooms
Tough Guy
12 in Sweep Face Broom Head, Medium, Natural, Natural
Mfr # 6PVY1
Zoro # G3969594
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Natural
- Sweep Face 12 in
- Bristle Length 9 3/4 in
- Bristle Material Corn
- Bristle Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 9 3/4 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Trim Length | 9 3/4 in |
Details
Bristle Type | Natural |
Sweep Face | 12 in |
Bristle Material | Corn |
Bristle Color | Natural |
Block Material | None |
Item | Broom Head |
Chemical Resistant | No |
Color | Natural |
Broom Handle Color | No Handle |
Broom Handle Tip Material | No Handle |
Broom Handle Material | No Handle |
Specific Bristle Material | Corn Fiber |
Basic Bristle Material | Corn |
Broom Block Material | None |
Broom Grade | Medium-Duty |
Broom Style | Corn Broom |
Features | Acid Resistant |
Bristle Firmness | Medium |
Tool Type | Broom Head |
Description
Corn Broom Head, Tool Type Broom Head, Handle Connection Type Not Applicable, Sweep Face 12 in, Bristle Length 9 3/4 in, Bristle Material Corn Fiber, Bristle Color Natural, Block Material Not Applicable, Bristle Firmness Medium, Chemical Resistant No, Acid Resistant No, Color Coding System No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 7200 17in Black Stripping Floor Pad, 5PK (399177200BK)
- GOLDEN STAR Orange Microfiber Cloth 300 GMS, 1, PK36 (MC1616ORG300-36PK)
- HOOVER COMMERCIAL Vacuum Filter, 1" H, 7" L (AH40006)
- P&G Dawn Ultra Antibacterial Dish Soap 28 oz. Orange Scent, 8PK (97318)
- TOUGH GUY 36 in Sweep Face Broom, Soft, Synthetic, Green, 60 in L Handle (59JM42)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Natural, Black (4KNA3)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Blue, 48 in L Handle (2KU18)
- TOUGH GUY 18 in Sweep Face Broom Head, Medium, Yellow (1A840)
- TOUGH GUY 24 in Sweep Face Push Broom Head, Soft, Synthetic, Red (12L034)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft/Stiff Combination, Natural, Synthetic, Black (3U776)
- QUICKIE 24 Soft Push Broom (533)
- Tough Guy Brooms