Tough Guy

12 Gal - 16 Gal Trash Bags, 24 in x 33 in, Extra Heavy-Duty, 0.75 mil, Clear, 500 Pack (Discontinued)


This Product is Discontinued
Shop for all Trash Bags

Key Features

  • Strength Rating Extra Heavy-Duty
  • Bag Closure Type None
  • Material Super Hexene HAO
  • Thickness 0.75 mil
  • Size 24 in x 33 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tough Guy
  • MFR # 15E464
  • Zoro # G4343945
  • UPC #
    190735685730
  • Country of Origin United States
  • Category Trash Bags

Dimensions

Size 24 in x 33 in
Height 33 in
Width 24 in

Description

Trash Bag, Capacity 16 gal, Trash Bag Material Super Hexene HAO, Percent Recycled Content 0 Percent, Thickness 0.75 mil, Color Clear, Bag Closure Type None, Width 24 in, Height 33 in, Max. Load 60 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 50, Rolls per Package 10, Item Trash Bags, Application Hospital, Medium-Weight, Office, Package Quantity 500

Restrictions

  • This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products