Shop All Trash Bags
This Product is Discontinued
Tough Guy
12 Gal - 16 Gal Recycled Material Trash Bags, 24 in x 32 in, Extra Heavy-Duty, 1 mil, Clear, 500 Pk (Discontinued)
Mfr # 38EU63
Zoro # G9972767
Free Shipping & Returns
This Product is Discontinued
Key Features
- Strength Rating Extra Heavy-Duty
- Bag Closure Type None
- Thickness 1 mil
- Size 24 in x 32 in
- Scent Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 38EU63
- Zoro # G9972767
- UPC # 190735702086
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 24 in x 32 in |
Height | 32 in |
Width | 24 in |
Details
Capacity | 12 gal - 16 gal |
Strength Rating | Extra Heavy-Duty |
Bag Closure Type | None |
Thickness | 1 mil |
Scent | Unscented |
Color | Clear |
Item | Trash Bags |
Bags per Roll/Pack | 500 |
Trash Bag Color Family | Clear |
Bag Product Grouping | Recycled Material Trash Bag |
Bags Per Roll | 500 |
Application | Commercial |
Max. Load | 40 lbs |
Rolls per Package | 1 |
% Recycled Content | 50% Post-Consumer |
Legend | No Legend |
Bottom Seal Type | Star |
Package Configuration | Coreless Roll |
Seal | Star |
Bags per Roll | 500 |
Description
Recycled Material Trash Bag, Capacity 12 to 16 gal, Trash Bag Material LLDPE, Percent Recycled Content 50 Percent Post-Consumer, Thickness 1 mil, Color Clear, Bag Closure Type None, Width 24 in, Height 32 in, Max. Load 40 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 500, Rolls per Package 1, Item Recycled Plastic Trash Bags, Application Commercial, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.