Shop All Brooms
Tough Guy
12 1/2 in Sweep Face Broom Brace, Silver
Mfr # 1VAD2
Zoro # G1338994
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 12 1/2 in
- Bristle Color Silver
- Overall Length 15 1/2 in
- Width 6 1/8 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 15 1/2 in |
Width | 6 1/8 in |
Height | 6 in |
Overall Width | 6 in |
Block Width | 6 1/8 in |
Details
Sweep Face | 12 1/2 in |
Bristle Color | Silver |
Item | Broom Brace |
Color | Silver |
For Use With | 3U775, 3U776, 4GU67, 4GU68 |
Material | Steel |
Includes | (4) Screws, (2) Nuts |
Thickness | 1/8 in |
Antimicrobial | No |
Handle Connection Type | Braced |
Connection Thread Type | Standard |
For Product Type | Brooms |
Description
Broom Brace, Product Type Brace, For Product Type Brooms, Includes (4) Screws, (2) Nuts, Material Steel, Overall Height 6 in, Overall Length 15 1/2 in, Overall Width 6 in, Thickness 1/8 in, Compatible Grainger Part Number 3U775, 3U776, 4GU67, 4GU68, Antimicrobial No, FDA Compliant No, Connection Thread Type Standard, Handle Connection Type Braced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT WHEEL - DRIVE WHEEL 410-6 TIRE AND RIM, PNEUMATIC, BLACK RIM (1244372)
- JOMAX Zinsser House Cleaner and Mildew Killer 1 gal (60101)
- ENVISION Tissue, Facial, Acclaim 30PK (GPC47410)
- GOFER PARTS Replacement Squeegee - Side For Nobles/Tennant 391334 (GSQ1032SR)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Natural, Synthetic, Black (4KNA1)
- TOUGH GUY 18 in Sweep Face Broom, Soft, Synthetic, Green (59JM41)
- TOUGH GUY 18 in Sweep Face Broom, Medium, Synthetic, Brown (59JM43)
- TOUGH GUY 28 in Sweep Face Broom, Stiff, Synthetic, Black (3PCA9)
- TOUGH GUY 17 in Sweep Face Broom, Stiff, Synthetic, Orange (12L032)
- TOUGH GUY 24 in Sweep Face Broom, Stiff, Synthetic, Black (90646)
- OSBORN Economy Coarse Broom, 18", 0008124100 (0008124100)
- Tough Guy Brooms