Shop All Brooms
Tough Guy
11 in Sweep Face Broom, Medium, Synthetic, Silver
Mfr # 6MPT8
Zoro # G3663624
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 11 in
- Bristle Length 6 in
- Bristle Material Polypropylene
- Bristle Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 6 in |
Broom Handle Length | 49 in |
Broom Handle Diameter | 1 in |
Block Depth | 8 3/4 in |
Block Width | 1 3/8 in |
Description
Angle Broom, Broom Type Angle Broom, Bristle Material PET, For Surface Texture Rough, Sweep Face 11 in, Bristle Length 6 in, Bristle Color Silver, Block Material Plastic, Handle Length 49 in, Handle Material Aluminum, Handle Color Silver, Handle Connection Type Threaded, Chemical Resistant No, Features Hanger Hole, For Use With 1VAJ6, 1VAJ7, 54TY49, Includes Handle, Handle Finish Aluminum Plated, Tool Type Broom, Block Depth 8 3/4 in, Block Width 1 3/8 in, Acid Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMOLIVE Dish Soap, Bottle, 9.7 oz, PK16 (61032015)
- BRADLEY Bx-Toilet Tissue Disp, Surfac (5106-000000)
- A E S INDUSTRIES DETAIL BRUSH INDUSTRIAL CARDED (AD609-CD)
- ALL Ultra Free Clear Liquid Detergent, Unscented, 36 oz Bottle, PK6 (73943)
- TOUGH GUY 18 in Sweep Face Broom Head, Medium/Stiff Combination, Synthetic, Blue (1YTH5)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft/Stiff Combination, Natural, Synthetic, Black (3U776)
- TOUGH GUY 18 in Sweep Face Broom Head, Soft, Green (3U766)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Natural, Synthetic, Black (4KNA1)
- TOUGH GUY 18 in Sweep Face Broom, Medium, Synthetic, Brown (59JM45)
- TOUGH GUY 35 in Sweep Face Broom Head, Soft/Stiff Combination, Black (12L014)
- CARLISLE FOODSERVICE Unflagged Broom, 11", w/48" Mtl Hndl, PK12 (3686403)
- Tough Guy Brooms