Shop All Brooms
Tough Guy
11 1/2 in Sweep Face Broom, Soft/Stiff Combination, Natural, Tan
Mfr # 1VAB8
Zoro # G3497882
product price: $16.35
/ea
Not eligible for select promotions
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Natural
- Sweep Face 11 1/2 in
- Bristle Length 16 in
- Bristle Material Corn Fiber Blend
- Bristle Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 16 in |
Broom Handle Diameter | 1 in |
Broom Handle Length | 38 in |
Block Width | 17 in |
Block Depth | 12 in |
Description
Corn Broom, Broom Type Corn Broom, Bristle Material Corn Fiber, For Surface Texture Semi-Smooth, Sweep Face 11 1/2 in, Bristle Length 16 in, Bristle Color Tan, Block Material None, Handle Length 38 in, Handle Material Wood, Handle Color Tan, Handle Connection Type None, Chemical Resistant No, Includes Broom Only Included, Handle Finish Painted, Tool Type Broom, Block Depth 12 in, Block Width 17 in, Surface Type Dry, FDA Compliant No, Acid Resistant No, Color Coding System No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 99" to 186" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum/Fiberglass (6268B)
- TOUGH GUY Replacement Cover, Spiced Apple, PK2 (11U429)
- XERO Push To Fit TFitting (MTE 5/16-5/16)
- BRADY Sorbents, 12 gal, 3 in x 48 in, Universal, Brown, Polypropylene (MS-412)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Natural, Brown (2PY50)
- TOUGH GUY 18 in Sweep Face Broom Head, Medium, Natural, Brown (1A844)
- TOUGH GUY 11 1/2 in Sweep Face Broom, Medium/Stiff Combination, Natural, Tan (1VAC1)
- TOUGH GUY 14 in Sweep Face Broom Head, Soft, Natural, Black (4KNA6)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Green (2KU17)
- TOUGH GUY 18 in Sweep Face Broom Head, Medium/Stiff Combination, Synthetic, Blue (1YTH5)
- CARLISLE FOODSERVICE Warehouse Corn Broom, 55in, PK12 (4134967)
- Tough Guy Brooms