Shop All Brooms
Tough Guy
11 1/2 in Sweep Face Broom, Soft/Stiff Combination, Natural, Black
Mfr # 3ZJD7
Zoro # G2953115
product price: $17.95
/ea
Not eligible for select promotions
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Natural
- Sweep Face 11 1/2 in
- Bristle Length 18 in
- Bristle Material Corn Fiber Blend
- Bristle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 18 in |
Broom Handle Length | 42 in |
Broom Handle Diameter | 1 1/8 in |
Block Depth | 11 in |
Block Width | 17 in |
Description
Corn Broom, Broom Type Corn Broom, Bristle Material Corn Fiber, For Surface Texture Semi-Smooth, Sweep Face 11 1/2 in, Bristle Length 18 in, Bristle Color Black, Block Material None, Handle Length 42 in, Handle Material Wood, Handle Color Black, Handle Connection Type None, Chemical Resistant No, Includes Broom Only Included, Handle Finish Painted, Tool Type Broom, Block Depth 11 in, Block Width 17 in, Surface Type Dry, FDA Compliant No, Acid Resistant No, Color Coding System No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Toilet Bowl Cleaner, Bottle, 32 oz, Ready to Use, Mint Fragrance, 12 Pack (2LEF7)
- CASCADES PRO Tandem C3 Jumbo Single Roll Bath Tissue (C382)
- DIVERSEY Floor Finish, 5 gal., 30 to 45 min. (95104811)
- GOFER PARTS Replacment Squeegee Set For Factory Cat 22-770L, Factory Cat 22-754L, Factory Cat 22-755L (GSQ1088XX2)
- TOUGH GUY TOUGH GUY Bristle Refill (3PCC5)
- TOUGH GUY 29 in Sweep Face Broom Head, Stiff, Brown (12L012)
- TOUGH GUY 12 in Sweep Face Broom, Stiff, Natural, Brown (90547)
- TOUGH GUY 13 in Sweep Face Broom Head, Medium, Natural, Natural (6PVY2)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Yellow (2KU15)
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, White (48LY89)
- LIBMAN COMMERCIAL Wide Commercial Angle Broom, 15, 6PK (997)
- Tough Guy Brooms