Shop All Brushes
Tough Guy
10"L Red Polypropylene Replacement Scrub Brush Head
Mfr # 3NB71
Zoro # G2607035
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Medium
- Brush Length 10 in
- Bristle Material Polypropylene
- Handle Material Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 10 in |
Brush Width | 4 1/2 in |
Bristle Length | 1 3/4 in |
Overall Length | 10 in |
Trim Length | 1 3/4 in |
Head Width | 4 1/2 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Medium |
Bristle Color | Red |
Bristle Material | Polypropylene |
Handle Material | Not Included |
Brush Handle Style | Replacement Brush Head |
Item | Scrub Brush Head |
Chemical Resistant | Yes |
Temperature Resistant | Yes |
Features | 10 in Overall Length; 4-1/2 in Brush Width; Medium Brush Bristle Firmness |
Color Coding System | Yes |
For Use With | 1A839, 1DU79, 3U790, 1VAC6, 3H384, 3H389 |
Acid Resistant | Yes |
Antimicrobial | Yes |
Tool Type | Scrub Brush Head |
Description
Scrub Brush Head, Tool Type Scrub Brush Head, Bristle Material Polypropylene, Brush Length 10 in, Bristle Firmness Medium, Bristle Color Red, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant No, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Plumbing Brush, 3 1/2 in L Handle, 1 1/4 in L Brush, Silver, Polypropylene, 6 5/8 in L Overall (00949-1GS)
- REMCO Vikan 10in Double Blade Ultra Hygiene Squeegee, Red (77114)
- THEOCHEM SOLID GOLD HIGH SOLIDS FLOOR FINISH - 4/1 GL CASE, Floor Finish, 4PK (100698-99990-7G)
- 3M Carpet and Upholstery Cleaner, Floral (5.0048E+13)
- TOUGH GUY 10"L Yellow Polypropylene Replacement Scrub Brush Head (3NB73)
- TOUGH GUY 10"L Green Polypropylene Replacement Scrub Brush Head (3NB74)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LY94)
- TOUGH GUY Fitting Brush, Stiff, 3 1/4 in L Handle, 1 in L Brush, Silver, ABS, 6 1/2 in L Overall (1VAH3)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVF3)
- TOUGH GUY Carpet Upholstery Brush, 5 1/2 in L Handle, 2 1/2 in L Brush, Black, Plastic, 8 1/2 in L Overall (1VAF1)
- TOUGH GUY Scratch Brush, 10 in L Handle, 5 3/8 in L Brush, Black, Wood, 10 1/4 in L Overall (1VAG7)
- Tough Guy Brushes