Shop All Brushes
Tough Guy
10"L, 2" Brown Trim Scrub Brush, Replacement Brush Head
Mfr # 4KNC1
Zoro # G2667253
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Medium
- Bristle Color Brown
- Brush Length 10 in
- Bristle Material Palmyra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 10 in |
Brush Width | 2 3/4 in |
Bristle Length | 2 in |
Trim Length | 2 in |
Overall Length | 10 in |
Head Width | 2 3/4 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Medium |
Bristle Color | Brown |
Bristle Material | Palmyra |
Brush Handle Style | Replacement Brush Head |
Item | Scrub Brush Head |
Acid Resistant | Yes |
FDA Compliant | No |
Chemical Resistant | Yes |
Features | 10 in Overall Length; 2-3/4 in Brush Width |
Color Coding System | No |
Tool Type | Scrub Brush Head |
Description
Scrub Brush Head, Tool Type Scrub Brush Head, Bristle Material Palmyra, Brush Length 9 in, Bristle Firmness Medium, Bristle Color Brown, Chemical Resistant Yes, FDA Compliant No, Acid Resistant Yes, Color Coding System No, Bristle Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARSAW CHEMICAL See-Thru Glass Cleaner, Clean, 1-Gallon, 4PK (60287-0000004)
- NOBLE CHEMICAL 1 Gallon / 128 oz. Blast Ready-to-Use Liquid Oven & Grill Cleaner (999BLAST1G)
- DIVERSEY Sorbents, 1/2 gal, Chemicals, Yellow/Black, 50 PK (D7523269)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53543)
- TOUGH GUY 2 in W Duster Brush, Soft, 13 in L Handle, 8 1/2 in L Brush, Gray, Plastic, 13 in L Overall (400F93)
- TOUGH GUY 4 in W Utility Brush, Medium, 20 in L Handle, 4 1/2 in L Brush, White, Plastic, 20 in L Overall (1VAE3)
- TOUGH GUY Tube Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall (2VNA4)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVF2)
- TOUGH GUY Refrigerator Coil Brush, 4 1/2 in L Handle, 3/4 in- 1-1/2 in L Brush, Wood, Twisted Wire (2FCD7)
- TOUGH GUY 1 in W Radiator Brush, 15 in L Handle, 10 in L Brush, Black, Plastic, 24 in L Overall (1VAG9)
- GORDON BRUSH Milwaukee Dustless Brush 230180 18 In. Heavy-Duty Polypropylene Brush; Case Of 12 (230180)
- Tough Guy Brushes