Shop All Brushes
Tough Guy
10" Thermoplastic Rubber Flow Through Brush Head
Mfr # 2ZPC6
Zoro # G3454954
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Brush Head
- Bristle Color Blue
- Handle Length Not Included
- Handle Color Not Included
- Bristle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | Not Included |
Bristle Length | 2 1/2 in |
Overall Length | 10 in |
Brush Head Width | 3 in |
Brush Head Length | 10 in |
Description
Flow Through Brush Head, Brush Type Brush Head, Bristle Material Polypropylene, Bristle Stiffness Soft, Bristle Length 2 1/2 in, Brush Head Length 10 in, Brush Head Width 3 in, Handle Connection Type Threaded, Handle Length Not Applicable, Handle Material Polypropylene, TPR Overmold, Overall Length 10 in, Color Coded No, Bristle Color Blue, Compatible Surface Material Aluminum, Glass, Metal, Compatible with Grainger Part Number 2ZPA3, Compatible with Manufacturer Model Number 396000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX Trusted Care 160 ct Facial Tissue (54266)
- RUBBERMAID COMMERCIAL 45 gal Square Trash Can, Black, 24 3/4 in Dia, Open Top, Plastic (FG917388BLA)
- WEILER Wire Scratch Brush w/Scraper, .012 Carbon Steel Fill, 3 x 19 Rows (44055)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall (2VHA8)
- TOUGH GUY Dryer Vent Brush, 238 1/2 in L Handle, 1 1/4 in L Brush, Black, Polypropylene, 242 1/2 in L Overall (2KVE2)
- TOUGH GUY 3 in W Bench Brush, Soft, 5 1/4 in L Handle, 9 in L Brush, Black, Wood, 13 1/4 in L Overall (1A849)
- TOUGH GUY Refrigerator Coil Brush, 17 in L Handle, 7 in L Brush, Wood, Twisted Wire, 24 in L Overall (3ECX7)
- TOUGH GUY 8" Yellow Drain Tube and Pipe Hook Brush (2KU10)
- TOUGH GUY 12" Floor Brush, Tampico (1DU75)
- BRUSH RESEARCH MANUFACTURING 10-A 6-1/2" Cylinder Wash Brush, 6-12 Nylon Spiral Construction, 7" Brush Part, 18" OAL (10A612)
- Tough Guy Brushes