Shop All Handles, Frames and Braces
Tough Guy
10 in Pad Holder, Blue
Mfr # 280196
Zoro # G0915424
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 4 1/2 in
- Material Poly Blend
- Color Blue
- Application Baseboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 280196
- Zoro # G0915424
- UPC # 190735716168
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 10 in |
Width | 4 1/2 in |
Overall Length | 10 in |
Overall Width | 4 1/2 in |
Details
Item | Pad Holder |
Material | Poly Blend |
Color | Blue |
Application | Baseboard |
Includes | Pad |
Abrasive | Heavy, Light |
Chemical Resistant | No |
Color Coding System | Yes |
Thickness | 1 in |
Mildew Resistant | Yes |
Series | Tough Guy |
Product Type | Handheld Pad Holder |
Resistance Properties | Mildew Resistant |
Description
Pad Holder, Overall Length 10 in, Overall Width 4 1/2 in, Material Poly Blend, Color Blue, Compatible with Manufacturer Part Number Not Applicable, Includes Pad, Product Type Handheld Pad Holder, Resistance Properties Mildew Resistant, Series Tough Guy, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER Accessories and Replacement Parts (552)
- REMCO Vikan Split Bristle Angle Head Broom, Red (29164)
- MAKITA Vacuum Bag, 10 PK (197903-8)
- GEORGIA-PACIFIC Hand Sanitizer, Cartridge, Gel, 1000mL, PK2 (42337)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Yellow, Fiberglass (1NFF4)
- TOUGH GUY 48" Slide On Dust Mop Frame (1TZG5)
- TOUGH GUY 36" Slide On Dust Mop Frame, Black, Plastic (1NFF9)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Red, Fiberglass (1TYZ6)
- TOUGH GUY 60" Slide On Wet Mop Handle, Gray, Aluminum (1TZA1)
- TOUGH GUY 48" Extension Rod, Fiberglass (2ELE2)
- AMPCO SAFETY TOOLS 58" Non-Sparking Push Broom Handle, 1 in Dia, natural, Fiberglass (112559C)
- Tough Guy Handles, Frames and Braces