Tough Guy

10 Gal Trash Bags, 24 in x 23 in, Light-Duty, 5 micron, Clear, 1000 Pack


product price: $29.39
/pk 1000, $0.03/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Strength Rating Light-Duty
  • Bag Closure Type None
  • Material High-Density Polyethylene (HDPE)
  • Thickness 5 micron
  • Size 24 in x 23 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 24 in x 23 in
Width 24 in
Height 23 in

Description

Trash Bag, Capacity 10 gal, Trash Bag Material HDPE, Percent Recycled Content 0 Percent, Thickness 5 micron, Color Clear, Bag Closure Type None, Width 24 in, Height 23 in, Max. Load 15 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 50, Rolls per Package 20, Item Trash Bags, Application Lightweight, Office, Package Quantity 1000

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.