Shop All Trash Can Lids
Tough Guy
10 gal, 14 gal Flat Trash Can Top, 15 in W/Dia, Black, Plastic, 1 Openings
Mfr # 35ZA75
Zoro # G3466620
product price: $20.59
/ea
Sold in multiples of 2 for $41.18
$41.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Flat
- For Use With Mfr. No. 1134208, 1134708, 1135708, 1137208
- Lid Shape Round
- Color Black
- Width/Diameter 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 35ZA75
- Zoro # G3466620
- UPC # 190735701294
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 15 in |
Height | 2 1/4 in |
Depth | 15 in |
Details
Top Type | Flat |
For Use With | Mfr. No. 1134208, 1134708, 1135708, 1137208 |
Lid Shape | Round |
Color | Black |
Lid Connection | Snap On |
Item | Trash Can Top |
Material | Plastic |
Number of Openings | 1 |
For Container Capacity | 10 gal, 14 gal |
Description
Trash Can Top, Flat, 10 gal, 14 gal, Round, Snap On, Number of Openings 1, Black, Height 2 1/4 in, Width/Diameter 15 in, Depth 15 in, Plastic, Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Canister, Meltblown, 66 Wipes, 12 1/2 in x 12 in, Unscented, 8 PK (33560)
- SCOTCH Scotch 1906 Instant Power Slow Drain Build-Up Remover (170694)
- PLEDGE Multi-Purpose Cleaning Wipes, White, Soft Pack, Cloth, 25 Wipes, 10 in x 7 in, Fresh, 12 PK (336274 / 319249)
- PARTNERS BRAND 15 gal Trash Bags, 32 in x 24 in, Black, 250 PK (CL5002)
- TOUGH GUY 32 gal Flat Trash Can Top, 22 1/4 in W/Dia, Blue, Plastic, 0 Openings (54JJ58)
- TOUGH GUY 16 gal, 20 gal Dome with Push Door Trash Can Top, 17 1/4 in W/Dia, Black, Plastic, 1 Openings (35ZA78)
- TOUGH GUY 23 gal Drop Recycling Lid, 11 1/2 in W/Dia, Blue, LLDPE, 1 Openings (5DMY6)
- TOUGH GUY 23 gal Dome Paper Slot Recycling Top, 11 1/2 in W/Dia, Blue, polypropylene, 1 Openings (4UAV3)
- TOUGH GUY 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Green, Plastic, 2 Openings (4PGU4)
- TOUGH GUY 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Blue, Plastic, 2 Openings (5DMY7)
- RUBBERMAID COMMERCIAL 32 gal Funnel Trash Can Lid, 22 1/4 in W/Dia, Gray, Plastic, 1 Openings (FG354300GRAY)
- Tough Guy Trash Can Lids