Shop All Brushes
Tough Guy
10" Brush Head, Bi-Level Flow, Tetalon
Mfr # GGS_49709
Zoro # G8094515
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Brush Head
- Handle Length Not Included
- Handle Color Not Included
- Handle Material Not Included
- For Use With Mfr. Model Number 53DD36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Handle Length | Not Included |
Overall Length | 10 in |
Details
Brush Type | Brush Head |
Handle Color | Not Included |
Handle Material | Not Included |
Item | Brush Head |
For Use With Mfr. Model Number | 53DD36 |
Fits Brand | Tough Guy |
Features | 10 in Overall Length |
For Use With | 53DD36 |
Compatible Parts Washer Manufacturer Model Number | 53DD36 |
Product Type | Brush Head |
For Solution Base Type | Water-Based |
Compatible with Brand | Tough Guy |
For Washer Type | Pressure Washer |
Compatible with Manufacturer Model Number | 53DD36 |
Compatible Manufacturer Part Number | 53DD36 |
Compatible with Manufacturer Part Number | 53DD36 |
Compatible with Manufacturer Model Number [NEW] | 53DD36 |
Compatible Manufacturer Model Number | 53DD36 |
For Use with Mfr. Model Number | 53DD36 |
Description
Brush Head, Brush Type Brush Head, Overall Length 10 in, Compatible with Grainger Part Number 53DD36, Compatible with Manufacturer Model Number 53DD36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Slim Jim Resin Trainable Dolly, 120 lb Capacity, 23.86 x 14.71 x 8.36, Plastic, Black (1980602)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (11C828)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Red, 12PK (32UV13)
- BOBRICK Trash Can, Silver, Stainless Steel (B279)
- TOUGH GUY Flue Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall (2XTD9)
- TOUGH GUY Tube Brush, 32 1/2 in L Handle, 3 in L Brush, Galvanized Wire, 36 in L Overall (2FCE3)
- TOUGH GUY 2 1/2 in W Scrub Brush, Stiff, 6 7/10 in L Handle, 6 7/10 in L Brush, White, Plastic (1VAD8)
- TOUGH GUY 3 in W Scrub Brush, Medium, 5 in L Handle, 3 in L Brush, White, Plastic, 8 in L Overall (3NB52)
- TOUGH GUY 12" Floor Brush, Tampico (1DU75)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VGX9)
- GORDON BRUSH 3 x 7 Row Horsehair Bristle and Plywood Handle Scratch Brush (30HHG-12)
- Tough Guy Brushes