Shop All Brushes
Tough Guy
1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Red, Plastic, 12 in L Overall
Mfr # 48LZ28
Zoro # G6598781
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dusting Brush
- Bristle Firmness Soft
- Brush Length 6 3/4 in
- Handle Length 5 1/4 in
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 6 3/4 in |
Handle Length | 5 1/4 in |
Brush Width | 1 in |
Bristle Length | 1 3/4 in |
Trim Length | 1 3/4 in |
Overall Length | 12 in |
Details
Brush Type | Dusting Brush |
Bristle Firmness | Soft |
Bristle Color | Red |
Handle Color | Red |
Bristle Material | Polypropylene |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Bench Brush |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Features | Acid Resistant |
Color Coding System | Yes |
Sweep Face | 1 in |
Bristle Type | Synthetic |
Handle Style | Ergonomic |
Description
Short Handle, Bristle Color Red, Bench Brush, Overall Length 12 in, Bristle Material Polypropylene, Trim Length 1 3/4 in, Handle Material Plastic, Brush Length 6 3/4 in, Handle Length 5 1/4 in, Handle Color Red, Color Coding System Yes, Brush Width 1 in, Brush Bristle Firmness Soft, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HLS COMMERCIAL 18 gal Round Semi-Round Open Top Trash Can, 18 Gallon, Silver, Stainless Steel (HLS18DOT)
- SPRAYON SPRAYON 16 oz. Aerosol Can, Electronic Contact Cleaner (S02001000)
- KOHLER Parallel Pivoting Toilet Tissue Holder (23528-2MB)
- H250 FS Food Safe Degreaser, 55 Gal Drum, Liquid, Red (H250FS5)
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, White, Plastic, 12 in L Overall (48LZ24)
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Blue, Plastic, 12 in L Overall (48LZ02)
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Green, Plastic, 12 in L Overall (48LZ04)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVF9)
- TOUGH GUY 1 3/10 in W Hand and Nail Brush, Medium, 4 7/10 in L Handle, 4 7/10 in L Brush, Yellow, Wood (1VAE1)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Tan, Polypropylene, 36 in L Overall (2VHL1)
- LIBMAN Kitchen Brush W/Scrapper (45)
- Tough Guy Brushes