Shop All Brushes
Tough Guy
1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Green, Plastic, 12 in L Overall
Mfr # 48LZ04
Zoro # G6603060
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dusting Brush
- Bristle Firmness Soft
- Brush Length 6 3/4 in
- Handle Length 5 1/4 in
- Handle Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 6 3/4 in |
Handle Length | 5 1/4 in |
Brush Width | 1 in |
Bristle Length | 1 3/4 in |
Overall Length | 12 in |
Trim Length | 1 3/4 in |
Details
Brush Type | Dusting Brush |
Bristle Firmness | Soft |
Bristle Color | Green |
Handle Color | Green |
Bristle Material | Polypropylene |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Bench Brush |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Color Coding System | Yes |
Features | Acid Resistant |
Sweep Face | 1 in |
Bristle Type | Synthetic |
Handle Style | Ergonomic |
Description
Short Handle, Bristle Color Green, Bench Brush, Overall Length 12 in, Bristle Material Polypropylene, Trim Length 1 3/4 in, Handle Material Plastic, Brush Length 6 3/4 in, Handle Length 5 1/4 in, Handle Color Green, Color Coding System Yes, Brush Width 1 in, Brush Bristle Firmness Soft, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEB Hand Cleaning Towels, 10" W x 12" L, PK6 (KKW70W)
- GLOBAL INDUSTRIAL Replacement Microfiber Pads for Mini Floor Scrubber, 2PK (641377)
- GUARDSMAN Guardsman Cream Polish (461500)
- ACTIVEAIRE ActiveAire Urinal Screen, Castle Breeze Blue, PK 12 (GPC48270)
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Yellow, Plastic, 12 in L Overall (48LY92)
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, White, Plastic, 12 in L Overall (48LZ24)
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Blue, Plastic, 12 in L Overall (48LZ02)
- TOUGH GUY 2 1/2 in W Scratch Brush, 4 1/8 in L Handle, 5 1/4 in L Brush, Brass, Plastic, 9 27/32 in L Overall (54VL38)
- TOUGH GUY Boiler Brush, 26 in L Handle, 4 in L Brush, Twisted Wire, 30 in L Overall (2XTD3)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDL2)
- JMK Diamond Visions 2 in. W Plastic Handle Scrub Brush (06-2414)
- Tough Guy Brushes