Shop All Brushes
Tough Guy
1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Blue, Plastic, 12 in L Overall
Mfr # 48LZ02
Zoro # G6603088
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dusting Brush
- Bristle Firmness Soft
- Brush Length 6 3/4 in
- Handle Length 5 1/4 in
- Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 3/4 in |
Handle Length | 5 1/4 in |
Brush Width | 1 in |
Bristle Length | 1 3/4 in |
Trim Length | 1 3/4 in |
Overall Length | 12 in |
Details
Brush Type | Dusting Brush |
Bristle Firmness | Soft |
Bristle Color | Blue |
Handle Color | Blue |
Bristle Material | Polypropylene |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Bench Brush |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Color Coding System | Yes |
Features | Acid Resistant |
Bristle Type | Synthetic |
Sweep Face | 1 in |
Handle Style | Ergonomic |
Description
Short Handle, Bristle Color Blue, Bench Brush, Overall Length 12 in, Bristle Material Polypropylene, Trim Length 1 3/4 in, Handle Material Plastic, Brush Length 6 3/4 in, Handle Length 5 1/4 in, Handle Color Blue, Color Coding System Yes, Brush Width 1 in, Brush Bristle Firmness Soft, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Mop Pads Hd Febrze 20Pk (76473)
- MEGUIARS CITRUS POWER CLEANER PLUS 1GAL (MGD-10701)
- HERITAGE 16 gal Trash Bags, 24 in x 32 in, Premium, 0.35 mil, Black, 500 PK (H4832RK)
- WEILER 14" Medium Sweep Floor Brush Black Tampico Fill (42114)
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Green, Plastic, 12 in L Overall (48LZ04)
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, White, Plastic, 12 in L Overall (48LZ24)
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Red, Plastic, 12 in L Overall (48LZ28)
- TOUGH GUY Wire Battery Brush, 3 3/4 in L Handle, Black, Oil Tempered Steel, 5 1/2 in L Overall (2ZPD3)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Green, Plastic (48LZ36)
- TOUGH GUY 1 3/4 in W Bench and Counter Brush, 5 1/2 in L Handle, 8 in L Brush, Black, Wood, 8 in L Overall (1DU76)
- OSBORN Nylon Percolator Brush, 7/16" (0005110900)
- Tough Guy Brushes