Shop All Mops
Tough Guy
1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Red, Microfiber
Mfr # 6PVY8
Zoro # G3930604
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color Red
- Mop Connection Type Slide On
- Mop Head Material Microfiber
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 1 in |
Length | 15" |
Width | 6" |
Overall Length | 15 in |
Wet Mop Tailband Size | 0.5 in |
Mop Head Size | Extra Small |
Description
Wet Mop, Material Microfiber, Mop Connection Type Slide On, Launderable Yes, Color Red, Dry Weight 10 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 1TYY8, 1TYZ5, 1TZA2, 1TZA7, 1TZB1, Wet Mop Tailband Size 0.5 in, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 1 in, Includes Handle No, Mop Style Tube, Product Type Wet Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM BOARD Surface Shields Carpet Shield Self-Adhering Film 3 mil X 24 in. W X 200 ft. L Polyethylene Clear (CS24200L)
- MAKITA Vacuum Hose, 1-1/2" dia., 8 ft. L (198867-9)
- PURELL Hand Sanitizer, 1,000mL, FragranceFree, PK8 (4163-08)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Down Press Mop Bucket and Wringer, Blue, Polypropylene (FG757888BLUE)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Yellow, Microfiber (6PVY7)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Green, Microfiber (6PVZ6)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Blue, Microfiber (6PVZ4)
- TOUGH GUY 24 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber, 1TTY3 (1TTY3)
- TOUGH GUY 20 in String Wet Mop, 16 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W216)
- TOUGH GUY 1-1/4 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W229)
- 3M Flat Mop Kit, Quick Change Connection, Cut-End, Green/Black, Microfiber, 59051 (59051)
- Tough Guy Floor Mops, Buckets & Wringers