Shop All Mops
Tough Guy
1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Blue, Microfiber
Mfr # 6PVZ4
Zoro # G4334967
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color Blue
- Mop Connection Type Slide On
- Mop Head Material Microfiber
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 1 in |
Width | 6" |
Length | 15" |
Overall Length | 15 in |
Wet Mop Tailband Size | 0.5 in |
Mop Head Size | Extra Small |
Description
Wet Mop, Material Microfiber, Mop Connection Type Slide On, Launderable Yes, Color Blue, Dry Weight 10 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 1TYY8, 1TYZ5, 1TZA2, 1TZA7, 1TZB1, Wet Mop Tailband Size 0.5 in, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 1 in, Includes Handle No, Mop Style Tube, Product Type Wet Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Fitting Brush Economy plumbing copper fitting brush, 1 in L Brush (00545)
- KLEENEX 2 Ply Facial Tissue, 95 Sheets (21271)
- BEST SANITIZERS Chlorinated Cleaner, Bucket, Unscented (BSI2002)
- SC JOHNSON PROFESSIONAL 4000 ml Paste Hand Soap Cartridge, 4 PK (KCH4LTR)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Green, Microfiber (6PVZ6)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Red, Microfiber (6PVY8)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Yellow, Microfiber (6PVY7)
- TOUGH GUY 1-1/4 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W230)
- TOUGH GUY 36 in L Dust Mop, 20 oz Dry Wt, Tabs/Pockets Connection, Cut-End, Blue, Cotton (1TZD7)
- TOUGH GUY 5 in String Wet Mop, 16oz Dry Wt, Side Gate Connection, Looped-End, Green, Rayon/Cotton/Kevlar/Nylon (19N831)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Black (FGQ55900BK00)
- Tough Guy Floor Mops, Buckets & Wringers