Shop All Mops
Tough Guy
1 in Strip Wet Mop, 6 oz Dry Wt, Slide On Connection, Looped-End, White, Polyester/Rayon
Mfr # 22VA20
Zoro # G5233313
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color White
- Mop Connection Type Slide On
- Mop Head Material Polyester/Rayon
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 1 in |
Length | 16" |
Width | 6" |
Overall Length | 16 in |
Wet Mop Tailband Size | 0.5 in |
Mop Head Size | Extra Small |
Description
Wet Mop, Material Rayon, Mop Connection Type Slide On, Launderable No, Color White, Dry Weight 6 oz, Mop End Type Loop, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZB1, Wet Mop Tailband Size 0.5 in, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 1 in, Includes Handle No, Mop Style Strip, Ply Count 1, Product Type Wet Mop Head, Series Private Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic (41866)
- ZEP Carpet Extraction Cleaner, Lemongrass, 1gal Bottle, PK4 (1041398)
- BSC PREFERRED Sweeping Compound - 100 lb. Bag (S-6078)
- GOJO Wipes Bracket For 6299-02 or 6398-02 Wipes Buckets (6302-01)
- TOUGH GUY 16 in String Wet Mop, 16 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W223)
- TOUGH GUY 24 in L Dust Mop, Cut-End, Green, Cotton/Polyester (3XGA7)
- TOUGH GUY 1 in String Wet Mop, 32 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon (16W222)
- TOUGH GUY 1-1/4 in Flat Mop Pad, 28 oz Dry Wt, Hook-and-Loop Connection, Looped-End, White, Nylon (1TYY3)
- TOUGH GUY 5 in Tube Wet Mop, 18oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Red, Microfiber (6PVZ0)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, LoopEnd, White, Cotton/Synthetic (1TYV4)
- BULBHEAD Bulbhead 6034088 Floor Police Motorized Spinning Microfiber Mop (6034088)
- Tough Guy Floor Mops, Buckets & Wringers