Shop All Mops
Tough Guy
1 in String Wet Mop, 32 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Cut-End, Blue, Cotton
Mfr # 1TYR6
Zoro # G2823283
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color Blue
- Mop Connection Type Clamp, Quick Change, Side-Gate
- Mop Head Material Cotton
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 1 in |
Length | 22" |
Width | 6-1/2" |
Overall Length | 22 in |
Description
Wet Mop, Material Cotton, Mop Connection Type Clamp On, Slide On, Launderable Yes, Color Blue, Dry Weight 32 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 4 PK (43714)
- SMC Compact Cylinder, 16mm Bore, 15mm Stroke (CDQSB16-15D)
- KLEAN-STRIP Klean Strip Methyl Ethyl Ketone Brush Cleaner 1 qt (QKBC121)
- CLOROX 40CT 13GAL Kitch Bag (78361)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton, 16W208 (16W208)
- TOUGH GUY 36 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber, 6PVT9 (6PVT9)
- TOUGH GUY 1-1/4 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W230)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Looped-End, Blue, Cotton/Polyester (1TZC7)
- TOUGH GUY 1-1/4 in Flat Mop Pad, 28 oz Dry Wt, Hook-and-Loop Connection, Looped-End, White, Nylon (1TYY3)
- TOUGH GUY 37-1/2 in L Dust Mop, Snap On Connection, Cut-End, Red, Nylon (56FJ77)
- CARLISLE FOODSERVICE 18 in L Mop Head, Quick Change Connection, Cut-End, Natural, Cotton, PK12 (369816B00)
- Tough Guy Floor Mops, Buckets & Wringers