Shop All Mops
Tough Guy
1 in String Wet Mop, 28 oz Dry Wt, Quick Change Connection, Looped-End, Beige, Cotton
Mfr # 5W642
Zoro # G0315944
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1"
- Mop Head Color Beige
- Mop Connection Type Quick Change
- Mop Head Material Cotton
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 1" |
Details
Mop Head Color | Beige |
Mop Connection Type | Quick Change |
Mop Head Material | Cotton |
Handle Material | No Handle |
Mop End Type | Loop |
Mop Style | String |
Item | Wet Mop |
Handle Included | No |
Launderable | Yes |
Color | White |
Dry Weight | 28 oz. |
Material | Cotton |
Description
Wet Mop, Mop Connection Type Quick Change, Launderable Yes, Dry Weight 28 oz, Mop End Type Loop, Headband Size 1 in, Mop Style String
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Sleeve Filter, Dry, Cloth Filter (834000)
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 2-Post Paper Holder, Vintage Bronze (BA-PH2 11P)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70472)
- OSBORN 60" Metal Handle w/Threads, 60", Steel (0007701800)
- TOUGH GUY 5 in String Wet Mop, 16oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Green, Cotton (1TYL5)
- TOUGH GUY 60 in L Dust Mop, Slide On Connection, Cut-End, Blue/White, Cotton (1TZD3)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton, 1TZF2 (1TZF2)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon (16W211)
- TOUGH GUY 36 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber, 6PVT9 (6PVT9)
- TOUGH GUY 1 in Strip Wet Mop, 10 oz Dry Wt, Slide On Connection, Cut-End, White, Polyester/Rayon (22VA18)
- REJUVENATE Spray Mop Click N Clean (RJCLICKMOP1)
- Tough Guy Floor Mops, Buckets & Wringers