Shop All Mops
Tough Guy
1 in String Wet Mop, 26 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton
Mfr # 16W210
Zoro # G4384177
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color Beige
- Mop Connection Type Slide On
- Mop Head Material Cotton
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 1 in |
Width | 6" |
Length | 20-1/2" |
Overall Length | 20-1/2 in |
Mop Head Size | Large |
Description
Wet Mop, Material Cotton, Mop Connection Type Slide On, Launderable No, Color Natural, Dry Weight 26 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSWAY GROUP Recessed GOJO LTX (KG18)
- LYSOL Cling and Fresh Toilet Bowl Cleaner, Forest Rain Scent, 24 oz, PK8 (19200-98015)
- LEXOL Lexol NF Neatsfoot Leather Dressing 1 liter (10036)
- GORDON BRUSH 3 x 7 Row 0.012" Nylon Bristle and Plywood Handle Scratch Brush (30N-012G-12)
- TOUGH GUY 1 in String Wet Mop, 32 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W220)
- TOUGH GUY 11 in L Flat Wedge Mop, 5 oz Dry Wt, Tabs/Pockets Connection, Cut-End, White, Cotton (1TZF7)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Looped-End, Green, Cotton/Polyester (3XFZ6)
- TOUGH GUY 5 in String Wet Mop, 18 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Blue, Cotton (30LU83)
- TOUGH GUY 5 in String Wet Mop, 12oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Green, Cotton (1TYL1)
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Green, PET (1NNW5)
- CARLISLE FOODSERVICE 4030100 Flo-Pac 12'' Foam Sponge Mop (27140301)
- Tough Guy Floor Mops, Buckets & Wringers