Shop All Mops
Tough Guy
1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton
Mfr # 16W209
Zoro # G4384161
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color Beige
- Mop Connection Type Slide On
- Mop Head Material Cotton
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 1 in |
Length | 19-1/2" |
Width | 6" |
Overall Length | 19-1/2 in |
Mop Head Size | Medium |
Description
Wet Mop, Material Cotton, Mop Connection Type Slide On, Launderable No, Color Natural, Dry Weight 20 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH BOSCH® Airsweep Vacuum Wand and Nozzle Kit, VAC011, 6-Piece, Fits 35mm Hoses (VAC011)
- MEECO MFG CO CHIMNEY BRUSH 8 IN ROUND POLY (33190)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, Super Heavy-Duty, 0.9 mil, Black, 200 PK (WSL3036XPK)
- RUBBERMAID COMMERCIAL 3 in Sponge Mop Head, Snap On Connection, Yellow (FG643600YEL)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon, 16W212 (16W212)
- TOUGH GUY 1 in Strip Wet Mop, 6 oz Dry Wt, Slide On Connection, Looped-End, White, Polyester/Rayon (22VA20)
- TOUGH GUY 16 in String Wet Mop, 12 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W215)
- TOUGH GUY 1-1/4 in Strip Finish Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, Blue/White, Rayon (1TYY7)
- TOUGH GUY 1in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connection, Cut-End, Blue, Cotton, 1TYR3 (1TYR3)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, Blue, Cotton (1TZD6)
- TOUGH GUY 1 in String Wet Mop, 32 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon (16W222)
- Tough Guy Mops