Shop All Mops
Tough Guy
1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton, 16W219
Mfr # 16W219
Zoro # G4384265
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color Beige
- Mop Connection Type Slide On
- Mop Head Material Cotton
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 1 in |
Length | 16" |
Width | 6" |
Overall Length | 16 in |
Mop Head Size | Small |
Description
Wet Mop, Material Cotton, Mop Connection Type Slide On, Launderable No, Color Natural, Dry Weight 16 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXICLEAN Versatile Stain Remover, Regular Scent, 7.22 lb Box, PK4 (57037-00069)
- TANIS BRUSH Brush, Scratch, Plastic Handle, Nylon, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00033)
- MONARCH Washcloth Size Terry Wipers - COLORED 25 lb box (N-C10-25)
- SPRAYWAY C1 Penetrating Coil Cleaner, 20oz, 12PK (SW287)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W207)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/SideGate Connect, Loop, Blue, Cotton/Synthtc, 1TYP6 (1TYP6)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Cut-End, Blue, Cotton (1TYR7)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon, 16W221 (16W221)
- TOUGH GUY 72 in L Dust Mop, Slide On Connection, Cut-End, Blue/White, Cotton (1TZD4)
- TOUGH GUY 1-1/4 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W230)
- TRUSTMEDICAL 18 in x 5 in Dust Mop, White, Microfiber, PK500 (TMMP446018)
- Tough Guy Floor Mops, Buckets & Wringers