Shop All Mops
Tough Guy
1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton, 16W208
Mfr # 16W208
Zoro # G4384152
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color Beige
- Mop Connection Type Slide On
- Mop Head Material Cotton
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 1 in |
Width | 6" |
Length | 18" |
Overall Length | 18 in |
Mop Head Size | Small |
Description
Wet Mop, Material Cotton, Mop Connection Type Slide On, Launderable No, Color Natural, Dry Weight 16 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 24 PK (QL-G34P-L13Q)
- ODOBAN Carpet Cleaner Conc 3in1, 1gal, PK4 (9602B62-G4)
- CROSSOVER Front Load Washer, 3.4 cu. ft. Capacity (WASHER STAND ALONE)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 1.3 mil, Gray, 100 PK (H6639PGK)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Looped-End, Green, Cotton/Polyester (3XFZ8)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Looped-End, Blue, Cotton/Polyester (1TZC4)
- TOUGH GUY 1 in Strip Wet Mop, 8 oz Dry Wt, Slide On Connection, Looped-End, White, Polyester/Rayon (22VA21)
- TOUGH GUY 18 in L Flat Mop Pad, 2 oz Dry Wt, Hook-and-Loop Connection, Looped-End, White, Microfiber (6PVT1)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Looped-End, Green, Cotton/Polyester (3XFZ7)
- TOUGH GUY 1-1/4 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W230)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Cut-End, Blue/White, Cotton (1TZC8)
- Tough Guy Mops