Shop All Mops
Tough Guy
1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton
Mfr # 16W207
Zoro # G4384143
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color Beige
- Mop Connection Type Slide On
- Mop Head Material Cotton
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 1 in |
Length | 16" |
Width | 6" |
Overall Length | 16 in |
Mop Head Size | Extra Small |
Description
Wet Mop, Material Cotton, Mop Connection Type Slide On, Launderable No, Color Natural, Dry Weight 12 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Handheld Dust Pan, Blue (56623)
- CASCADE Dishwasher Detergent, ActionPacs, Original, WE/GN, PK 125 (PGC80675CT)
- SOFTSOAP 50 oz Personal Soaps Bottle (US05266A)
- CARRAND Microfiber Cloth Wipe 12" x 16", Gray, Blue, Yellow, 3PK (40061)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton, 16W219 (16W219)
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Blue, Cotton (1TYL8)
- TOUGH GUY 5 in Tube Wet Mop, 17 oz Dry Wt, Quick Change Connection, Looped-End, Green, Microfiber (6DML8)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Green, Rayon/Synthetic (1TYX7)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYK8 (1TYK8)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Looped-End, Blue, Cotton/Polyester (1TZC5)
- PIG 51 in L , Blue/Silver, Microfiber (CLN1102)
- Tough Guy Mops