Shop All Mops
Tough Guy
1 in Looped-End Wet Mop, 34 oz Dry Wt, Looped-End
Mfr # 3U921
Zoro # G2122127
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1"
- Mop End Type Loop
- Launderable Yes
- Color White
- Dry Weight 34 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 1" |
Details
Mop End Type | Loop |
Item | Looped-End Wet Mop |
Launderable | Yes |
Color | White |
Dry Weight | 34 oz. |
Material | Cotton |
Description
Looped-End Wet Mop, Launderable Yes, Dry Weight 34 oz, Headband Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL 1250 ml Foam Hand Soap Cartridge (5181-03)
- BRADY Sorbents, 32 gal, 5 in x 10 ft, Universal, Gray, Polypropylene (SPCUN510)
- CLOROX Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Cherry Almond, 9 PK (30828)
- BOBRICK Toilet Tissue Dispenser for Single Roll (273)
- TOUGH GUY 24 in String Wet Mop, 20 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W217)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYX1 (1TYX1)
- TOUGH GUY 5 in String Mop Head, 16 oz Dry Wt, Quick Change Connection, Looped-End, Blue, Microfiber (6DML9)
- TOUGH GUY 5 in String Wet Mop, 12 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton/Synthetic (1TYN6)
- TOUGH GUY 5 in Tube Wet Mop, 18oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Red, Microfiber (6PVZ0)
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Red, Rayon/Synthetic Blend (1TYY2)
- UNGER 16 in L Flat HD Mop Head, Red, Microfiber (UNG MM40R)
- Tough Guy Floor Mops, Buckets & Wringers