Shop All Hand Soaps
This Product is Discontinued
Tough Guy
1 gal. Liquid Hand Soap Pump Bottle, PK 4 (Discontinued)
Mfr # 20PV72
Zoro # G9048837
This Product is Discontinued
Key Features
- Formula Aloe Vera, Jojoba Seed Oil, Pumice Scrubbing Particles
- Fragrance Light Citrus
- Size 1 gal.
- Application Grease, Tar and Oil Removal
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 20PV72
- Zoro # G9048837
- UPC # 190735692530
- Country of Origin United States
- Category Hand Soaps
Dimensions
Size | 1 gal. |
Details
Formula | Aloe Vera, Jojoba Seed Oil, Pumice Scrubbing Particles |
Fragrance | Light Citrus |
Item | Hand Soap |
Application | Grease, Tar and Oil Removal |
Hygiene Form | Liquid |
Hygiene Properties | Moisturizing, Scrubbing Particles |
Packaging Type | Pump Bottle |
Requires Dispenser | No |
Hygiene Series | None |
Color | Gray |
Uses Dispenser | Pump Dispenser |
Form | Liquid |
Refill Type | No Refill |
Includes Grit | Yes |
Manufacturer Dispenser Part Number | Pump Dispenser |
Description
Hand Cleaner, Color Gray, Form Liquid, Fragrance Light Citrus, Hygiene Properties Moisturizing, Scrubbing Particles, Formula Aloe Vera, Jojoba Seed Oil, Includes Grit Yes, Manufacturer Dispenser Part Number Pump Dispenser, Requires Dispenser No, Application Grease, Tar and Oil Removal, Individually Wrapped Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.