Shop All Hand Soap Dispenser Refills
Tough Guy
1 gal. Liquid Hand Soap Jug
Mfr # 1887-04
Zoro # G1220116
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Chloroxylenol
- Fragrance Floral Balsam
- Size 1 gal.
- Application Hand Cleansing
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 1887-04
- Zoro # G1220116
- UPC # 190735691540
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Details
Formula | Chloroxylenol |
Fragrance | Floral Balsam |
Item | Hand Soap |
Application | Hand Cleansing |
Hygiene Form | Liquid |
Hygiene Properties | Antimicrobial, Moisturizing |
Packaging Type | Jug |
Requires Dispenser | Yes |
Hygiene Series | Universal |
Color | Clear Light Amber |
Form | Liquid |
Container Type | Jug |
Standards | FDA Compliant |
Series | Universal |
Refill Type | Bulk |
Removes | Grime |
Product Type | Hand Soap |
Includes Grit | No |
NSF Rating | Not Rated |
Description
Hand Soap, Color Clear, Form Liquid, Product Type Hand Soap, Series Universal, Container Size 1 gal, Container Type Jug , Fragrance Floral Balsam, Hygiene Properties Antibacterial, Antimicrobial, Moisturizing, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application Hand Cleansing, NSF Rating Not Rated, Removes Grime, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 120 gal Flat Trash Can Top, 30 in W/Dia, Black, Plastic, 0 Openings (FG9W7200BLA)
- CLOROX Turbo Pro Disinfectant Cleaner for Sprayer Devices, 121 oz Bottle, PK3 (60091)
- PINE-SOL Pine-Sol, PK 3 (60607)
- COTTONELLE CleanCare Bath Tissue, 12PK (KCC54151)
- TOUGH GUY 5,000 mL Liquid Hand Cleaner Cartridge (12V418)
- TOUGH GUY 1200 ml Foam Hand Soap Cartridge (3FPN4)
- TOUGH GUY 1,250 mL Foam Hand Soap Box, 4 PK (55KJ49)
- TOUGH GUY 1,250 mL Foam Hand Soap Box, 4 PK (55KJ50)
- TOUGH GUY 5000 ml Liquid Hand Soap Cartridge (3FPN9)
- TOUGH GUY 1200 ml Foam Hand Soap Cartridge (3FPN3)
- GOJO 9106-12 Premium 800 mL Waterfall Lotion Hand Soap (999G910612)
- Tough Guy Hand Soap Dispenser Refills