Shop All Hand Soap Dispenser Refills
Tough Guy
1 gal. Foam Hand Soap Jug
Mfr # 5005-04-B5PCB
Zoro # G9033893
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Foam
- Fragrance Almond
- Size 1 gal.
- Hygiene Form Foam
- Hygiene Properties None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 5005-04-B5PCB
- Zoro # G9033893
- UPC # 190735701003
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Details
Formula | Foam |
Fragrance | Almond |
Item | Hand Soap |
Hygiene Form | Foam |
Hygiene Properties | None |
Packaging Type | Jug |
Requires Dispenser | Yes |
Hygiene Series | Tough Guy |
Standards | Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products |
Uses Dispenser | Mfr. No. 11C809 |
Color | Clear |
Container Type | Jug |
Form | Foam |
Series | Tough Guy |
Refill Type | Bulk |
Manufacturer Dispenser Part Number | Bulk Dispenser |
Product Type | Hand Soap |
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series Tough Guy, Container Size 1 gal, Container Type Jug, Fragrance Almond, Hygiene Properties None, Formula Foam, Manufacturer Dispenser Part Number Bulk Dispenser, Requires Dispenser Yes, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Individually Wrapped Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL BISSELL COMMERCIAL Commercial Upright Vacuum (BG101H)
- KIMBERLY-CLARK PROFESSIONAL Universal 100% Recycled Fiber Hard Roll Towels, 1.5" Core, White, (800'/Roll, 12 Rolls/Case) (01052)
- BIOFIBER 24" Spring Clip Dust Mop Frame, Aluminum (SCF244)
- AMPCO SAFETY TOOLS Hand Held Dust Pan, Nickel/Alum./Bronze (D-49)
- TOUGH GUY 1200 ml Foam Hand Soap Cartridge (3FPN3)
- TOUGH GUY 1,250 mL Foam Hand Soap Box, 4 PK (55KJ49)
- TOUGH GUY 1,250 mL Foam Hand Soap Box, 4 PK (55KJ51)
- TOUGH GUY 1200 ml Foam Hand Soap Cartridge (3FPN4)
- TOUGH GUY 5000 ml Liquid Hand Soap Cartridge (3FPN9)
- TOUGH GUY 1,250 mL Foam Hand Soap Box, 4 PK (55KJ50)
- GEORGIA-PACIFIC 3000 ml Gel Hand Soap Tube, 4 PK (44627)
- Tough Guy Hand Soap Dispenser Refills