Shop All Paint Brushes
Tough Guy
1" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle
Mfr # 10D445
Zoro # G3685017
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 10D445
- Zoro # G3685017
- UPC # 011812672415
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Brush Length | 1-3/4" |
Bristle Length | 1 3/4 in |
Overall Length | 7-3/4" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Polyester |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Firm |
Brush Thickness | 3/8 in |
Basic Coating Type | All Paints and Coatings |
Handle Type | Straight |
Handle Color | White |
Filament Material | Polyester |
Bristle Thickness | 3/8 in |
For Paint Base Type | Oil, Solvent, Water |
For Paint or Coating Type | Glues, Lubricants, Paints, Solvents |
Filament Type | Synthetic |
Ferrule Material | Steel |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester, Brush Size 1 in, Bristle Thickness 3/8 in, Bristle Length 1 3/4 in, Bristle Stiffness Firm, Handle Type Straight, Basic Handle Material Plastic, For Paint or Coating Type Glues, Lubricants, Paints, Solvents, For Paint Base Type Oil, Solvent, Water, Brush Length 1-3/4 In., Ferrule Material Steel, Handle Color White, Handle Material Plastic, 7-3/4 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOL 2-Quart Plastic Mixing Cups (TO3595081)
- PURDY TRAY LINER NEST 18"" 3PK (14T904000)
- BINKS Tri-Seal Lid Gasket For Cup, PK5 (80-506-K5)
- PREMIER 6-1/2" Mini Paint Roller Cover, Foam, 10 PK (53872)
- TOUGH GUY 2-1/2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (10D447)
- TOUGH GUY 2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (10D446)
- TOUGH GUY 3" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (10D448)
- PROJECT SELECT Linzer 4 in. Flat Paint Brush (1123-4)
- ZORO SELECT 1" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRH4)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle (144080320)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle (4175)
- Tough Guy Paint Brushes