Shop All Brushes
Tough Guy
1 3/4 in W Bench and Counter Brush, 5 1/2 in L Handle, 8 in L Brush, Black, Wood, 8 in L Overall
Mfr # 1DU76
Zoro # G3127205
original price:
$10.59
28% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Color Black
- Brush Length 8 in
- Handle Length 5 1/2 in
- Handle Color Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 8 in |
Handle Length | 5 1/2 in |
Brush Width | 1 3/4 in |
Bristle Length | 2 1/2 in |
Trim Length | 2 1/2 in |
Overall Length | 8 in |
Details
Brush Type | Scrub Brush |
Bristle Color | Black |
Handle Color | Wood |
Bristle Material | Tampico |
Handle Material | Wood |
Brush Handle Style | Short Handle |
Item | Bench and Counter Brush |
Acid Resistant | Yes |
Chemical Resistant | Yes |
Color Coding System | No |
Color | Black/Natural |
Features | 8 in Overall Length; 1-3/4 in Brush Width |
FDA Compliant | No |
Sweep Face | 1 3/4 in |
Description
Bench and Counter Brush, Bristle Material Tampico, Handle Material Wood, Brush Length 8 in, Handle Length 5 1/2 in, Bristle Color Black, Overall Length 13 1/2 in, Chemical Resistant Yes, Bristle Length 2 1/2 in, Brush Type Scrub Brush, Features Guaranteed Replacement against Cracking, Warping or Breaking, Handle Color Wood, Sweep Face 1 3/4 in, FDA Compliant No, Acid Resistant Yes, Color Coding System No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Stripping Floor Pads, 15" Diameter, Black, PK5 (BWK4015BLA)
- MAKITA Dust Case w/ HEPA Filter (196162-1)
- THEOCHEM CHERRY BLOSSOM - 5 GL PAIL, Concentrated Odor Counteractant (100318-99990-1P)
- ECO GREEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (APVEK80166)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VGV3)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VHJ8)
- TOUGH GUY 8" Blue Drain Tube and Pipe Hook Brush (2KU13)
- TOUGH GUY 10"L Green Polypropylene Replacement Scrub Brush Head (3NB74)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Blue, Plastic (48LZ43)
- TOUGH GUY 3 in W Bench Brush, Soft, 5 1/4 in L Handle, 9 in L Brush, Black, Wood, 13 1/4 in L Overall (1A849)
- SCOTCH-BRITE Toilet Scrubber Starter Kit, 1 Handle and 5 Scrubbers (558-SK-4NP)
- Tough Guy Brushes