Shop All Mops
Tough Guy
1-1/4 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon
Mfr # 16W231
Zoro # G4384387
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1-1/4 in
- Mop Head Color Beige
- Mop Connection Type Slide On
- Mop Head Material Polyester/Rayon
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 1-1/4 in |
Length | 19-1/2" |
Width | 6" |
Overall Length | 19-1/2 in |
Description
Wet Mop, Material Polyester, Mop Connection Type Slide On, Launderable No, Color Natural, Dry Weight 24 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 1 1/4 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 4.5 Bushel (200F/ANTI)
- DAYTON Portable Dryer, 1800 cfm, Fixed Frame, 2 Speed, 1/2 hp, 115V AC, 25 ft. Cord, Yellow (61HL71)
- NAMCO MANUFACTURING PH-1200 Super Carpet Shampoo, 1 gal. (2033)
- MONARCH Knit Wipers - White - New - 10lb Box (N-WPKSM-10)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/SideGate Connect, Loop, Green, Cotton/Synthtc, 1TYV6 (1TYV6)
- TOUGH GUY 5 in String Wet Mop, 16oz Dry Wt, Side Gate Connection, Looped-End, Green, Rayon/Cotton/Kevlar/Nylon (19N831)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Cut-End, Blue, Cotton (1TZD5)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, 1TZD9 (1TZD9)
- TOUGH GUY 26 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber (6PVU6)
- TOUGH GUY 8 in L Mop Head, Cut-End, White, Cotton (1CF58)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, FGV11800WH00 (FGV11800WH00)
- Tough Guy Floor Mops, Buckets & Wringers