Shop All Mops
Tough Guy
1-1/4 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton
Mfr # 30LU84
Zoro # G7499764
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 1-1/4 in
- Mop Head Color Blue
- Mop Connection Type Slide On
- Mop Head Material Cotton
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 1-1/4 in |
Width | 6" |
Overall Length | 19 in |
Wet Mop Tailband Size | 0.5 in |
Details
Mop Head Color | Blue |
Mop Connection Type | Slide On |
Mop Head Material | Cotton |
Handle Material | No Handle |
Mop End Type | Looped |
Mop Style | String |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | Blue |
For Use With | Mop Handle |
Dry Weight | 18 oz |
Launderable | Yes |
Material | Cotton |
Series | Private Label |
Features | Does not Contain Formaldehyde |
Includes Handle | No |
Ply Count | 4 |
Includes Wet Mop Tailband | Yes |
Description
Wet Mop, Material Cotton, Mop Connection Type Slide On, Launderable Yes, Color Blue, Dry Weight 18 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size 0.5 in, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 1 1/4 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head, Series Private Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Bobrick® Liquid & Lotion Soap Dispenser 6" Spout 34-oz. - B-8226 (B-8226)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 230VAC (GVC-18000-230V)
- IRON OUT Outdoor Rust Stain Remover, 1 Gallon (LI04128N)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic, 10 in L Overall (41926)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, 1TZE5 (1TZE5)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Red, Rayon/Synthetic (1TYX8)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Cut-End, Green, Cotton/Polyester (3XGA2)
- TOUGH GUY 18 in L Flat Floor Pad, 16 oz Dry Wt, White, Microfiber, PK50 (DISP18)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Green, Microfiber (6PVZ6)
- TOUGH GUY 36 in L Dust Mop, 20 oz Dry Wt, Tabs/Pockets Connection, Looped-End, Blue, Cotton/Polyester (1TZC6)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Red, Microfiber, ST45R (ST45R)
- Tough Guy Floor Mops, Buckets & Wringers