Shop All Brushes
Tough Guy
1 1/2 in W Bench Brush, Soft, 5 in L Handle, 8 in L Brush, Yellow, Plastic, 13 in L Overall
Mfr # 3NB68
Zoro # G3486567
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dusting Brush
- Bristle Firmness Soft
- Brush Length 8 in
- Handle Length 5 in
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 8 in |
Handle Length | 5 in |
Brush Width | 1 1/2 in |
Bristle Length | 2 1/2 in |
Trim Length | 2 1/2 in |
Overall Length | 13 in |
Details
Brush Type | Dusting Brush |
Bristle Firmness | Soft |
Bristle Color | Yellow |
Handle Color | White |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Bench Brush |
Chemical Resistant | Yes |
Acid Resistant | Yes |
Features | 13 in Overall Length; 1 in Brush Width; Soft Brush Bristle Firmness |
Color | Yellow/White |
Color Coding System | Yes |
Temperature Resistant | Yes |
Bristle Type | Synthetic |
Sweep Face | 1 1/2 in |
Description
Short Handle, Bristle Color Yellow, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 1/2 in, Handle Material Plastic, Brush Length 8 in, Handle Length 5 in, Handle Color White, Color Coding System Yes, Brush Width 1 1/2 in, Brush Bristle Firmness Soft, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL SKILCRAFT Center Pull Paper Towels, 700 Sheets, White, 6 PK (01032)
- S.M. ARNOLD BROOM SOFT PUSH GREY 24" POLYSTRENE (AR92-316)
- TENNANT Nylon Scrubbing Brush (1037197)
- UNGER Complete Ninja Stripwasher 18 Inch (NI450,NJ450)
- TOUGH GUY 1 1/2 in W Bench Brush, Soft, 5 in L Handle, 8 in L Brush, Blue, Plastic, 13 in L Overall (3NB70)
- TOUGH GUY 1 1/2 in W Bench Brush, Soft, 5 in L Handle, 8 in L Brush, White, Plastic, 13 in L Overall (3NB67)
- TOUGH GUY 1 1/2 in W Bench Brush, Soft, 5 in L Handle, 8 in L Brush, Green, Plastic, 13 in L Overall (3NB69)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE6)
- TOUGH GUY 8" Flow Through Brush Head (2ZPC9)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall (2VGZ3)
- PFERD Metal PSF Scratch Brush - .012 SS Wire, Plastic Handle (764282)
- Tough Guy Brushes