Shop All Spray Bottles
Tough Guy
0.5L White/Blue, Plastic Dual Spray Bottle
Mfr # 35WT50
Zoro # G9473886
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Imprinting No Imprinting
- Material Plastic
- Adjustable Nozzle Yes
- Features Adjustable Nozzle
- Bottle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 35WT50
- Zoro # G9473886
- UPC # 190735701041
- Country of Origin Poland
- Category Spray Bottles
Dimensions
Size | 0.5L |
Details
Item | Dual Spray Bottle |
Color | White/Blue |
Imprinting | No Imprinting |
Material | Plastic |
Adjustable Nozzle | Yes |
Features | Adjustable Nozzle |
Bottle Material | Plastic |
Bottle Color | Blue/White |
Sprayer Color | Blue |
Container Capacity | 0.5 L |
Sprayer Material | Plastic |
Dispensing Type | Stream |
Description
Dual Spray Bottle, Dispensing Type Stream, 0.5 L, Blue/White, Sprayer Color Blue, Bottle Material Plastic, Sprayer Material Plastic, Imprinting No Imprinting, Features Adjustable Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XERO 56 in Extension Pole, carbon fiber (209-20-227)
- RUBBERMAID COMMERCIAL Grout Brush, Black (FG9B5600BLA)
- TOUGH GUY Urinal Block w/Screen, Cherry, 3.5oz., PK12 (793JP4)
- CARLISLE FOODSERVICE Corn Broom, 5-Stitch, #26, PK6 (4063400)
- TOUGH GUY 0.5L White/Yellow, Plastic Dual Spray Bottle (35WT52)
- TOUGH GUY 1L White/Yellow, Plastic Dual Spray Bottle (35WT56)
- TOUGH GUY 0.5L White/Green, Plastic Dual Spray Bottle (35WT51)
- TOUGH GUY 1L White/Blue, Plastic Compression Spray Bottle (35WT58)
- TOUGH GUY 9-1/4"White, Plastic Upside Down Trigger Sprayer, 12 Pack (110533)
- TOUGH GUY 16 oz. Clear Trigger Spray Bottle, 12 Pack (120897)
- TOUGH GUY 7-1/4"Gray, Plastic Trigger Sprayer (110551)
- Tough Guy Spray Bottles