Shop All High Visibility Shirts & Sweatshirts
Tough Duck
XS Hi-Vis T-Shirt, Black
Mfr # S39211
Zoro # G1872897
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Polyester
- Color Black
- Features Easy Wear at Work; Short Sleeve; Fabric: 3M Scotchlite Reflective Material with 4" Contrast Backing; Chest Pocket; Dual Microphone Loops
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # S39211
- Zoro # G1872897
- UPC # 770167705284
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | S |
Fits Chest Size | 32 in to 34 in |
Length | 28 1/2 in |
Minimum Chest Size | 32 in |
Maximum Chest Size | 34 in |
Details
Item | High Visibility T-Shirt |
Material | Polyester |
Color | Black |
Features | Easy Wear at Work; Short Sleeve; Fabric: 3M Scotchlite Reflective Material with 4" Contrast Backing; Chest Pocket; Dual Microphone Loops |
Standards | ANSI |
Number of Outside Pockets | 1 |
ANSI Class | 1 |
Fabric Weight | 3.67 oz |
Gender | Men's |
Shirt Style | T-Shirt |
ANSI Type | O |
Description
High Visibility T-Shirt, Gender Men's, ANSI Class 1, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Black, Size S, Fabric Weight 3.67 oz, Standards ANSI, Maximum Chest Size 34 in, ANSI Type O, Length 28 1/2 in, Minimum Chest Size 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Pin Rack Nipple, 1-1/2 In (5358-1521)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Mesh Safety Vest - Large/X-Large (48-73-5112)
- PIG PIG Drain Plug, Yellow (PLR210)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19GFGY-15)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-FLGR- (SJ161)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-BLACK (SJ161)
- TOUGH DUCK Large Hi-Vis Sweatshirt, Black (S49411)
- TOUGH DUCK S/S Jersey T-Shirt PE w/Reflective St. (ST121)
- TOUGH DUCK XL Hi-Vis T-Shirt, Black (S39211)
- TOUGH DUCK XL Hi-Vis Sweatshirt, Black (S49411)
- GLOWSHIELD Class 2 Hi-Viz Orange, Long Sleeve T-shirt, Size: XL (HW202FO (XL))
- Tough Duck High Visibility Shirts & Sweatshirts