Tough Duck

XL Hi-Vis Insulated Bibs, Florescent Green


product price: $106.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 100% Polyurethane-Coated Polyester
  • Standards ANSI 107-2015 Class E
  • Features The Black Leg Bottoms Hide Dirt, the Turned Hem Allows for 3" Tall Extension
  • Number of Pockets 7+
  • Gender Men's
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL
Fits Waist Size 40 to 42 in
Size (Inseam x Max. Waist) XL ( 32 in x 42 in )
Minimum Waist Size 40 in
Maximum Waist Size 42 in
Size (Max. Waist x Inseam) XL ( 42 in x 32 in )

Description

High Visibility Insulated Bib Overalls, ANSI Class E, Gender Men's, Style High Visibility Insulated Bib Overalls, Color Green, Material 100 Percent Polyurethane-Coated Polyester, Waist Closure Zipper, Number of Outside Pockets 8, Fly Closure Type Zipper, Fabric Weight 300 den, Includes Lining Yes, Insulated for Cold Conditions Yes, Inseam 32 in, Maximum Waist Size 42 in, Minimum Waist Size 40 in, Size XL, Standards ANSI 107-2015 Class E, Ankle Type Delrin Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.