Shop All High Visibility Shirts & Sweatshirts
Tough Duck
XL Hi-Vis Hooded Sweatshirt, Orange
Mfr # S49411
Zoro # G7779983
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Features Quick-Release Hard Hat Hood and Dual Microphone Loops; 3M Scotchlite Reflective Material with 4" Contrast Backing; Rib Knit Cuffs and Waist; Two Lower Patch Pockets; Full Front Zipper; Machine Washable; Warmth in Flex
- Standards ANSI 107-2015 Type R, Class 2
- Number of Outside Pockets 2
- Closure Type zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S49411
- Zoro # G7779983
- UPC # 770167562979
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 30 1/2 in |
Sleeve Length | 37 3/4 in |
Maximum Chest Size | 48 in |
Reflective Stripe Width | 4 in |
Minimum Chest Size | 46 in |
Description
High Visibility Hooded Sweatshirt, ANSI Class 2, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material Polyester, Front Closure Type Zipper, Color Orange, Fabric Weight 8 oz, Size XL, Includes Hood Yes, Standards ANSI 107-2015 Type R, Class 2, Maximum Chest Size 48 in, Hood Features Quick-Release Hood, Length 30 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Calibration Label Color Pack, ENG, PK182, TCSL1-COLOR-PACK (TCSL1-COLOR-PACK)
- LYLE Flammable Gas Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU4-0134-RD_10X7)
- PANDUIT Roll Wire Marker, "4", 8"L, PK10 (PMDR-4)
- VIKING Viking FR Insulated 50C 300D Parka, L (3957FRJ-L)
- TOUGH DUCK 3XL Hi-Vis Hooded Sweatshirt, Yellow/Green (S49421)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-BLACK (SJ161)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-FLGR- (SJ161)
- TOUGH DUCK XL Hi-Vis T-Shirt, Black (S39211)
- TOUGH DUCK Insulated Safety Hoodie, S47411-BLK-L (S47411)
- TOUGH DUCK 3XL Hi-Vis Short Sleeve Shirt, Yellow/Green (S39221)
- TOUGH DUCK 5XL Hi-Vis Hooded Sweatshirt, Orange (S49431)
- Tough Duck Workwear and Protective Clothing