Shop All Work Jackets & Coats
Tough Duck
Woodsman Duck Vest Olive, XL
Mfr # WV081
Zoro # G105404120
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Features 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass rivets at stress points. Storm placket. 2-way pockets. Brass zipper. Embroidery access zipper. Drop back.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WV081
- Zoro # G105404120
- UPC # 770167885023
- Country of Origin Canada
- Category Work Jackets & Coats
Dimensions
Size | XL |
Length | 23 |
Details
Item | Vest |
Material | 100% Cotton |
Features | 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass rivets at stress points. Storm placket. 2-way pockets. Brass zipper. Embroidery access zipper. Drop back. |
Color | OLIVE |
Description
Woodsman Duck Vest Olive,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Reflective, Danger Area In, 5 x 3.5", LCU4-0709-RD_5X3.5 (LCU4-0709-RD_5X3.5)
- EMI LED 3-Stage Safety Baton, LED Color Red (2000)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (19951-WHITE)
- MACURCO Ammonia Replacement Sensor for TX-6-AM and TX-12-AM (AM SENSOR)
- TOUGH DUCK Duck Sherpa Lined Vest, Brown (WV061)
- TOUGH DUCK Woodsman Duck Vest Olive, 2XL (WV081)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV062)
- TOUGH DUCK Woodsman Duck Vest Black, M (WV081)
- TOUGH DUCK Woodsman Duck Vest Black, S (WV081)
- TOUGH DUCK Woodsman Duck Vest Brown, M (WV081)
- CONDOR OUTDOOR PRODUCTS PHANTOM SOFTSHELL JACKET, BLACK, XXL (606-002-XXL)
- Tough Duck Workwear