Shop All Work Jackets & Coats
Tough Duck
Woodsman Duck Vest Olive, M
Mfr # WV081
Zoro # G005404114
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass rivets at stress points. Storm placket. 2-way pockets. Brass zipper. Embroidery access zipper. Drop back.
- Material 100% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WV081
- Zoro # G005404114
- UPC # 770167885009
- Country of Origin Canada
- Category Work Jackets & Coats
Dimensions
Length | 23 |
Size | M |
Details
Features | 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass rivets at stress points. Storm placket. 2-way pockets. Brass zipper. Embroidery access zipper. Drop back. |
Material | 100% Cotton |
Color | OLIVE |
Item | Vest |
Description
Woodsman Duck Vest Olive,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Firefighters Gloves, XL, Lthr, PR (5282G XL)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (DM1312P)
- CAROLINES TREASURES Carolines Treasures SC9133JMAT 24 x 36 in. Labrador Indoor Or Outdoor Doormat (SC9133JMAT)
- CONDOR Beard Cover Dispenser, Acrylic, Clear (30ZE59)
- TOUGH DUCK Woodsman Duck Vest Black, S (WV081)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- TOUGH DUCK Woodsman Duck Vest Black, XL (WV081)
- TOUGH DUCK Sherpa Bonded Flannel Jac-Shirt, NV/GR (WS151)
- TOUGH DUCK Fooler Front Quilt Lined, RDBK, L (WS061)
- TOUGH DUCK Ultimate Duck Parka BLK, 4XL (WJ342)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-I26)
- Tough Duck Work Jackets & Coats