Shop All Work Jackets & Coats
Tough Duck
Woodsman Duck Vest Olive, 2XL
Mfr # WV081
Zoro # G105404113
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Features 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass rivets at stress points. Storm placket. 2-way pockets. Brass zipper. Embroidery access zipper. Drop back.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # WV081
- Zoro # G105404113
- UPC # 770167885030
- Country of Origin Canada
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Length | 23 |
Details
Material | 100% Cotton |
Features | 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass rivets at stress points. Storm placket. 2-way pockets. Brass zipper. Embroidery access zipper. Drop back. |
Color | OLIVE |
Item | Vest |
Description
Woodsman Duck Vest Olive,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Secondary Spll Cont, 1 Drum Hi Den, 62 gal (SP55 BLACK)
- MECHANIX WEAR Welding Gloves, Tan/Red, 10, PR (WS-FLX-010)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- NOTCH 200' 2.2mm Neon Plus & 14oz Throweight Combo Set (Set91)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- TOUGH DUCK Woodsman Duck Vest Brown, L (WV081)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- TOUGH DUCK Woodsman Duck Vest Black, L (WV081)
- TOUGH DUCK Freezer Jacket, WJ251-BLACK-S (WJ251)
- TOUGH DUCK Box Quilted Vest, WV011-BLACK-M (WV011)
- PROPPER Khaki Polyester Jacket size L (F54880E233L2)
- Tough Duck Workwear