Shop All Work Jackets & Coats
Tough Duck
Woodsman Duck Vest Brown, M
Mfr # WV081
Zoro # G505404119
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Features 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass rivets at stress points. Storm placket. 2-way pockets. Brass zipper. Embroidery access zipper. Drop back.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WV081
- Zoro # G505404119
- UPC # 770167881209
- Country of Origin Canada
- Category Work Jackets & Coats
Dimensions
Size | M |
Length | 23 |
Details
Color | BROWN |
Material | 100% Cotton |
Features | 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass rivets at stress points. Storm placket. 2-way pockets. Brass zipper. Embroidery access zipper. Drop back. |
Item | Vest |
Description
Woodsman Duck Vest Brown,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 9 ft. L x Vinyl, 1" Thick (519S0039YB)
- VNM SIGNMAKER Ribbon, 984 ft. L, Red, 4 in. W (VNMR110R1)
- LYLE Decal, Warning Electrical Hazard, 5 x 3.5", LCU6-0003-RD_5X3.5 (LCU6-0003-RD_5X3.5)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (740-0387)
- TOUGH DUCK Woodsman Duck Vest Black, XL (WV081)
- TOUGH DUCK Woodsman Duck Vest Olive, XL (WV081)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV062)
- TOUGH DUCK Duck Chore Jacket Black, XLT (WJ313)
- TOUGH DUCK Duck Sherpa Lined Vest, Brown (WV061)
- TOUGH DUCK Woodsman Duck Vest Black, M (WV081)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG M)
- Tough Duck Workwear